Abbotsford
gec101h1

ABB 101H1 2 Pole GE Controls Manual Motor Starter Enclosure

Price $153.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR101H1

Description

Toggle-operated Non-reversing Enclosed NEMA Type 13 Manual Motor Starter with 1 phase, 2-poles.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed, Non-Reversing Coil Voltage 115/230 VAC
Amperage Rating 16 A Phase 1
HP Rating 1 hp at 120/230 V, 115/230 VDC Number of Poles 2
Actuator Type Toggle Dimensions 2.28 in W x 2.63 in D x 4.16 in H
Maximum Voltage 277 VAC NEMA Rating NEMA 1
Standards CSA Certified, UL 508 Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok