EATON M22-C1-M3H 40mm Eaton Cutler-Hammer Assembled Mushroom Head Control Station E-Stop
Description
40 mm Mushroom head twist-to-release emergency stop operator 1 element control stations.
Specifications
Brand Name | Eaton | Item Name | Push Button Control Station |
Type | Non-Illuminated, Emergency Stop | Action | Maintained |
Operator Type | 40 mm Twist-to-Release Mushroom Head | Contact Configuration | 1 NC |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Dimensions | 2.8300 IN X 3.1500 IN X 2.7000 IN | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685282930 |
Packages
1 - UNIT - 1 |