Abbotsford
appecs275jcsa82u

EGS ECS275JCSA82U 2G Appleton Clear Pilot & Hoa Control Station

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ECS275JCSA82U

Description

Appleton ECS push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads. Manual motor starters are for starting polyphase AC motors. Push buttons and selector switches employ heavy duty, 10 Amp 600 Vac rated contact blocks with neoprene weather boot., Clearly marked terminals with brass screws assure quick, easy wiring. Pilot Lights are supplied with jewel guard and 120 Vac lamp supplied with lockout type guards. Factory sealed control stations confine the arcing to the devices within the enclosure. Cover, body, pb are cast alluminium alloy.

Specifications

Brand Name Appleton Item Name Pilot and HOA Control Station
Type 2-Gang Color Clear
Contact Rating 10 A at 600 VAC Material Aluminum
Application For Remote Control of Motors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok