Abbotsford
ctheu5eswd4d4d

EATON EU5E-SWD-4D4D 0.5Amp 24VDC Eaton Cutler-Hammer Digital Module Short-Circuit Proof Output

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EU5E-SWD-4D4D

Description

Digital input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.

Specifications

Brand Name Cutler Hammer Item Name I/O Module
Type Pilot Device, Digital Voltage Rating 24 VDC
Dimensions 2 x 1-1/2 x 1/2 in Amperage Rating 0.5 A
Mounting Type Front Standards UL Listed, CSA, CE Certified
Application Automation And Logic Control Equipment UPC 786685468693

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok