Abbotsford
orttj5e0099

MIDDLE ATLANTIC TJ5E00-99 Ortronics Clarity TracJack (TJ), Cat 5E, T568A/B, Ivory

Price $13.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:TJ5E00-99

Description

Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e. Center tuned design: Transparent interface with Clarity 5e cords. Easy lace IDC housing: Reduces wiring time. Front removable: Less intrusive access for adds, moves, changes. Standard TracJack footprint: Fits in all Tracjack faceplates and housings. Icon compatible, with 5E Marking on jack face: Supports 606 designation requirements. RoHS compliant: Lead free.

Specifications

Brand Name Ortronics Sub Brand Clarity®, TracJack®
Item Name Jack Module Type Category 5e
Number of Positions 8 Color Ivory
Cable Size 26-22 AWG Number of Contacts 8
Dimensions 0.73 in in W x 1.1 in D x 0.92 in H Standards ETL Listed, TIA-568.2-D, UL 1863, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7, RoHS Compliant
Application Commercial and Industrial Applications

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok