HUBBELL HP696 96-Ports NEXTSPEED® Category 6 Patch Panel
Description
Category-6 universal patch panel. Flexible format for open office and extended LAN applications. Consolidation points are an interconnection between the telecom room to the telecom outlet. Using consolidation points, new wiring for a work station in an open office environment need extend only as far as the consolidation point, not all the way back to the telecommunication room. This provides for increased flexibility and economy when work stations require frequent re-configuration.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Copper Patch Panels |
Item Name | Category 6A Patch Panel | Type | Universal |
Number of Ports | 96 | Rack Units | 1 |
Material | Steel | Finish | Painted |
Interface | Keystone, RJ45 | Color | Black |
Dimensions | 8.5 in W x 2.8 in D x 20.7 in H | Standards | TIA 568-C |
Application | Patch Panel Multimedia Loaded | UPC | 662620247199 |
Packages
1 - UNIT - 1 |