Abbotsford
ortpha66u48

MIDDLE ATLANTIC PHA66U48 19 inch x 3.5 inch Ortronics Clarity 6 Angled 48-Port Cat6 Patch Panel 6-Port Module, Black

Price $1,076.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:PHA66U48

Description

Clarity 6 angled high density Category 6 patch panel utilizes an innovative recessed angle design for a lower mounted profile. This Clarity 6 patch panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit. Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom. Recessed design with lower mounted profile: Directs cords more easily to vertical management. ETL verified to TIA Category 6 component spec: Elevated component performance. Center tuned to Clarity 6 patch cords: More transparent mated union. Universal wiring: Supports T568A and T568B installs. Easy lace 110 termination: Saves installation time. Supplied rear cable management: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.

Specifications

Brand Name Ortronics Item Name Patch Panel
Type 8-Position, Angled, High Density Number of Ports 48
Rack Units 1 Mounting Type Rack
Termination Style 110 Punchdown Material Aluminum/High Impact Thermoplastic/Polycarbonate
Series/Model Clarity Number of Pairs 8
Conductor Size 26-22 AWG Interface Category 6
Color Black Dimensions 19 in L x 3.5 in H
Includes Mounting Screws and Hook and Loop, Instruction Sheet Standards Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok