Abbotsford
pannk6xppg24y

PANDUIT NK6XPPG24Y 24-Port 1RU NetKey® Category 6A Punchdown Patch Panel, Black

Price $601.21 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:PANDUIT
Manufacturer #:NK6XPPG24Y

Description

Category 6A/Class EA punchdown patch panels terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard EIA 19" or 23" racks. Punchdown tool shall properly terminate each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included.NetKey® Category 6A Punchdown Patch Panels provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey® Solution helps organizations efficiently and reliably meet data transmission needs. With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category 6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance, and banking.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6a Patch Panel Type Flat
Number of Ports 24 Termination Style Punchdown
Material Steel Conductor Size 1.6 mm
Interface LC-Duplex Single/Multimode Multimode
Color Black Dimensions 32.8 ft
For Use With 50/125 µm MM OM2 Fiber Optic Cable Standards Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz,Complies with ANSI/TIA-1096A (f
Application NA UPC 074983068104

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok