Abbotsford
arlced1

ARLINGTON INDUSTRIES CED1 1 Gang Arlington THE SCOOP™ Reversible Low-Voltage Cable Entrance Plate, White

Price $3.7744 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CED1
Documents Documents

Description

The SCOOP Reversible, Non-Metallic white cable entrance hood for use with decorator style wall plates. Protects cable and provides installation versatillity.

Specifications

Brand Name Arlington Sub Brand Scoop
Item Name Cable Entrance Plate Type Hood and Plate
Material Plastic Color White
Width 1.295 in Finish Enamel Painted, Matte
Mounting Surface, Screw Application Low Voltage Cable
UPC 018997104656

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok