PASS & SEYMOUR 26CATV-LA 1-Gang Decorator F Type Coaxial Connector, Light Almond
Description
FEATURES AND BENEFITS:• Decorator outline.• Face constructed of high-impact thermoplastic.• Zinc-plated steel strap.• Nickel-plated F-type connector.• Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Wallplate | Type | F-Type |
Material | Thermoplastic | For Use With | Coaxial Antenna Socket Outlet |
Standards | UL 1863 | Application | For Commercial, Residential |
UPC | 785007027099 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2000 - SKID - 2000 |