Abbotsford
arllvs2

ARLINGTON INDUSTRIES LVS2 2-Gang Arlington Screw On Low Voltage Mounting Brackets for New Construction, Black

Price $3.8535 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVS2
Documents Documents

Description

Nail or Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of low voltage Class 2 only.

Specifications

Brand Name Arlington Item Name Mounting Bracket with Screw
Size L(4.170) x W(5.492) x H(1.500) IN Mounting Screw Mount
Material Plastic Type Double, Low Voltage, Rectangular
Dimensions 105.918 mm W Color/Finish Black
Standards UL and CSA UPC 018997002808

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok