Abbotsford
pasca26gv

PASS & SEYMOUR CA26-GV 1-Gang Cast Weatherproof Cover Decorator or GFCI Vertical, Gray

Price $26.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CA26GV

Description

Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray.FEATURES AND BENEFITS:• RoHS Compliant• Broad line of single gang covers for switches and GFCIs.• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.• Heavy-duty die-cast zinc.• Stainless steel springs.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type 1-Unit, Decorator
Length 4.56 in Width 71.12 mm
Depth 0.125 in Material Die-Cast Zinc
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw, Vertical
Includes Hinged Lid Standards cULus Listed, 2011 NEC Section 406.9(A)
Application Residential/Commercial UPC 785007248388

Packages

1 - UNIT - 1 14 - UNIT - 14
This website uses cookies to ensure you get the best experience on our website. Read more
Ok