Abbotsford
cawcntf115

CANARM CNTF115 115/230V 16/12Amp Canarm Single Stage Multi Position Thermostat

Price $116.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CNTF115

Description

The TF115 thermostat is designed for use as an ambient sensing control for pipes, roof gutter or other types of electric heat tracing applications. Suitable in agricultural, industrial and commercial environments. For use in non-classified areas. The TF115 use for Single Speed Fan Temperature Control, Designed especially for building ventilation systems. Wide temperature range with narrow operating differential. Available in code approved moisture-proof enclosure. One-speed heating or cooling with stainless steel sensor.

Specifications

Brand Name Canarm Item Name Non-Programmable Thermostat
Control Range 40 - 100 °F Differential 3 °F
Switch Type SPDT Series SUNNE
Voltage Rating 120/240 V Amperage Rating 16 A/12 A
Number of Stages 1 Mounting Type Multi-Position
Enclosure Type NEMA 4 Application For Heating or Cooling Applications, Agricultural, Industrial and Commercial Environments

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok