Abbotsford
bro162m

VENMAR VENTILATION 162M 70CFM 250W Broan® One-Bulb Heater/Fan, BR40 Infrared Bulb, Type IC, UL Listed for 60°C Wiring (retrofits)

Price $122.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:162M

Description

One-bulb heater/fan, 70 CFM 3.5 sones (HVI), Uses on 250-watt, R40 infrared bulb, Attractive white polymeric grille, Adjustable mounting brackets with keyhole slots span up to 24 inch, Compact corrosion resistant steel housings, Housing can be adjusted vertically after ceiling is finished, Provide instant warmth and comfort in the bathroom without turning up the central thermostat.

Specifications

Brand Name Broan-Nutone Item Name Infrared Bulb Heater
Type Square Wattage 250 W
Housing Material Steel Dimensions 212.7 mm W x 206.3 mm D
UPC 055321620574

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok