Abbotsford
pnsfv0511vkl1

PANASONIC FV0511VKL1 Panasonic WhisperGreenSelect™ Single Speed Ceiling Ventilation Fan and LED Light (50-80-110 CFM)

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV0511VKL1
Documents Documents

Description

WhisperGreen Select™ One fan/light with multiple IAQ solutions. Customizable, all-in-one fan and fan/LED light combinations with pick-a-flow speed selector. Unique plug and play modules provide up to three value-added features. Revolutionary DC motor with SmartFlow™ technology ensures optimal CFM output. Flex-Z Fast™ bracket provides flexible, fast and easy installation. Can be used to comply with ASHRAE 62.2, LEED, CALGreen and ENERGY STAR for Homes 3.0. UL listed for tub/shower enclosure when used with a GFCI protected circuit. 6 year warranty on DC motor, 5 years on LED, 3 years on parts.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select LED
Item Name Fan with Light Type Bath Fan
Flow Rate 50/80/110 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Amperage Rating 0.12 A
Power Rating 11.1 W Housing Material Galvanized Steel
Mounting Type Ceiling Standards Energy Star Certified
UPC 885170179950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok