Abbotsford
emref9d24v9w

EMERGI-LITE EF9D-24V9W 9W 24V EF9 Series Double-Head Tungsten Wedge Base Lamp Remote Fixture, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:EF9D-24V9W

Description

The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp.SPECIFICATIONS:- Variable light patterns using adjustable lens- Fire-retardant thermoplastic- 300° rotation- Double-head lamp

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 2-Head Housing Finish Gloss
Housing Color White Voltage Rating 24 V
Lamp Wattage 9 W Dimensions 123 mm L x 211 mm W x 81 mm H
Lamp Type Halogen Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683602381

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok