Abbotsford
abbot80f3p

ABB ELECTRIFICATION CANADA INC OT80F3P Non-Fusible, Rotary Disconnect Safety Switch 80 A, 750 V, 3 P, Type 1, 3R, 12

Price $217.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT80F3P

Description

Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible, Rotary Voltage Rating 750 V
Amperage Rating 80 A Number of Poles 3
Wire Size 14-1 AWG Connection Type Screw Terminal
Mounting Type Base and DIN Rail NEMA Rating Type 1, 3R, 12
Dimensions 53 mm W x 73 mm D x 92 mm H Includes Pistol and Shaft
Application Low Voltage Applications UPC 888614014053

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok