Abbotsford
goucrs400

MERSEN CRS400 400A 600V Mersen CRS Series Class H Type D Standard Fuse

Price $139.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRS400

Description

Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 400 A Fuse Class Class H
Mounting Type Bolted Standards CSA Certified
UPC 068938834531

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok