Abbotsford
flufuse440ma1000vb1

FLUKE ELECTRONICS CANADA LP 203411 1000V 440mA Fast Blow Replacement Fuse Blister Pack

Price $25.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:203411
Documents Documents

Description

PRODUCT DETAILS: Size: 6.02 Inch x 3.94 Inch x 0.59 Inch Fluke Replacement fuse has a voltage rating of 1000 Volts and is compatible with3-III, 25, 26-III, 27, 77-III, 79-III models. The fast acting fuse has a current rating of 440 milli-Amps. It has cartridge termination and allows press fit mounting. It measures 6.02 Inch x 3.94 Inch x 0.59 Inch. Fuse meets RoHS compliant.

Specifications

Brand Name Fluke Item Name Fast Acting Fuse
Series DMM-44/100-R Voltage Rating 1000 VAC
Amperage Rating 440 mA Body Style Cylindrical
Element Type Single UPC 095969046015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok