Abbotsford
goua051b2dar038r

MERSEN A051B2DAR0-38R 2 Barrel 65kA 5.08kV 700Amp SZ38R Mersen Medium Voltage Current Limiting Fuse

Price $3,639.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A051B2DAR0-38R

Description

MED VOLT FUSE

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type R-Rated, Current-Limiting
Voltage Rating 5.08 kVAC Amperage Rating 700 A
Interrupt Rating 65 kA Mounting Type Bolt-In
Indication Blown-Fuse Contact Material Silver-Plated Copper
Construction GMG Dimensions 3 in dia x 19-1/4 in L x 7.62 in H
Standards UL File E93367 Listed Application Short Circuit Protection of Medium Voltage Motors and Motor Controllers
UPC 782001801984

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok