Abbotsford
goua240t5e

MERSEN A240T5E 50kA 2.4kV 5Amp Mersen Amp-Trap® Medium Voltage Potential Transformer Fuse

Price $174.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A240T5E

Description

2400V 5E TFMR FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type Current Limiting Voltage Rating 2400 V
Amperage Rating 5 A Interrupt Rating 50 kA
Mounting Type Clip Terminal Connection Ferrule
Contact Material Tin-Plated Copper Construction GMG
Temperature Rating 80 °C Application Primary protection for potential transformers or control power transformers
UPC 782001800413

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok