ABB 218A4293P18RB 5kv 390Amp GE Controls Limit Amp Fuse
Description
Medium voltage equipment motor control R-rated fuse. 5 kV, 390 A air bolted.
Specifications
Brand Name | GE | Item Name | Limit Amp Rated Fuse |
Voltage Rating | 5 kV | Amperage Rating | 390 A |
Fuse Class | Class R | Mounting Type | Bolt |
For Use With | CR194, CR7160 Medium Voltage Motor Control Centers | UPC | 783175097074 |
Packages
1 - UNIT - 1 |