ABB 55A213937P800B 800Amp 5KV GE Controls Limit Amp
Description
Medium voltage motor control fuse for CR194. R-rated. 800 A current.
Specifications
Brand Name | GE | Item Name | Limit Amp Rated Fuse |
Voltage Rating | 5 kV | Amperage Rating | 800 A |
Fuse Class | Class R | Mounting Type | Bolt |
For Use With | CR194 Medium Voltage Motor Control Center | UPC | 783175107223 |
Packages
1 - UNIT - 1 |