Abbotsford
bushbp60

GESCAN HBP60 FUSE 60 AMP

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:HBP60

Description

HBP series medium or normal blow speciality fuse.

Specifications

Brand Name Cooper Industries Sub Brand Bussmann™
Item Name Fuse Type Medium, Normal Blow
Series HBP Amperage Rating 60 A
Dimensions 5 mm dia x 20 mm L For Use With Relay

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok