Abbotsford
cthcpm1540

EATON CPM1540 150Amp Eaton Cutler-Hammer Panel Loadcenter, CSR, 40/80CC, Type 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:CPM1540

Description

Combination (main circuit breaker), single phase entrance indoor type-1 load centre. Adjustable trim for convenient flush levelling. 200 A commercial grade main breaker designed for straight-in wiring, horizontally operated for top feed without modification. 100 A models utilize a reverse fed branch circuit breaker. Single piece, formed, plated aluminium bus bar provides superior conductivity. Maximum wiring space for ease of wiring in compliance with CSA requirements. Contractor friendly knockouts improved knockout configurations include tangential knockouts in top and bottom box ends. Six mounting holes three top, three bottom for ease of installation in vertical, horizontal or inverted positions. Dry wall markings on enclosure notches on outside of box enclosure indicates depth for dry wall. Single keyhole mounting just one keyhole at top and bottom for easier mounting and levelling. Neutral bonding strap pre-attached at factory to eliminate loose parts. Twin neutral design reduces wireway congestion, provides for easier wiring and load balancing. I-beam design for improved durability. Steel back pan provides positive, reliable breaker mounting.

Specifications

Brand Name Eaton Item Name Single Phase Main Breaker Load Center
Type Combination Number of Spaces 40
Voltage Rating 120/240 V Amperage Rating 150 A
Phase 1 Mounting Type Combination Flush/Surface
Enclosure Type Type 1 NEMA Configuration NEMA 1
UPC 622588019092

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok