EATON CPM220 200Amp Eaton Cutler-Hammer Panel Loadcenter, CSR, 20/40CC, Type 1
Description
Main circuit breaker indoor type 1 load centre with flush or surface cover. Adjustable trim for convenient flush levelling. Designed for straight-in wiring horizontally operated for top feed without modification. Single piece, formed, plated aluminium bus bar provides superior conductivity. Maximum wiring space for ease of wiring in compliance with CSA requirements. Contractor friendly knockouts improved knockout configurations include tangential knockouts in top and bottom box ends.
Specifications
Brand Name | Eaton | Item Name | Single Phase Main Breaker Load Center |
Type | Combination, Main Circuit Breaker | Voltage Rating | 120/240 V |
Amperage Rating | 200 A | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 1 |
Breaker Type | Plug-In | Wiring Configuration | 3-Wire |
NEMA Configuration | NEMA 1 | UPC | 622588060254 |
Packages
1 - UNIT - 1 |