Abbotsford
sieseq16100smcr

SIEMENS CANADA SEQ16100SMCR 100Amp 240V 1-Phase 3-Wire 16/32CCT Siemens SEQ Type 3R Weatherproof Loadcentre

Price $870.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ16100SMCR

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ, Side
Number of Circuits 16 Number of Spaces 16S/32S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 100 A Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 3R Weatherproof
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3 Wire
Conductor Size 6-2/0 AWG Construction Steel Housing, Copper Bus
Dimensions 333 mm W x 95 mm D x 444 mm H Application For Residential
UPC 662862568113

Packages

1 - UNIT - 1 35 - SKID - 35
This website uses cookies to ensure you get the best experience on our website. Read more
Ok