SIEMENS CANADA SEQ32200CR 200Amp 240V 1-Phase 3-Wire 32/64CCT Siemens SEQ Type 3R Weatherproof Loadcentre
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Number of Circuits | 32 | Number of Spaces | 64 |
Number of Poles | 2 | Voltage Rating | 120/240 V |
Amperage Rating | 200 A | Phase | 1 |
Mounting Type | Surface | Enclosure Type | NEMA 3R Outdoor |
Size | 2512.5 | Breaker/Load Center Type | Miniature/Earth Leakage |
Bus Rating | 200 A | Wiring Configuration | 3 Wire |
Construction | Copper | Dimensions | 362 mm W x 102 mm D x 838 mm H |
Application | For Residential use | UPC | 662862028143 |
Packages
1 - UNIT - 1 | 21 - SKID - 21 |