Abbotsford
carctg035

CARLO GAVAZZI (CANADA) INC CTG035 CORE BALANCE TXFRM 35mm

Price $92.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI (CANADA) INC
Manufacturer #:CTG035

Description

CTG is a family of "core balance transformers". These devices detect the difference in the current flow on the lines running through the coil. They work on either single phase or three-phase mains. When the vectorial sum of the current flowing to the load and the one flowing on the NEUTRAL cable (if present) is different from "0" (zero), a current on the CT secondary circuit is generated. The current difference is usually caused by a leak which may cause an hazard. The output signal can be used by a residual current monitoring device which will disconnect the monitored load or send an alarm signal.

Specifications

Brand Name Carlo Gavazzi Item Name Current Transformer
Type Core Balance Frequency Rating 50/60 Hz
Series/Model CTG Phase 1
Connection Type Screw Terminal Dimensions 64 mm W x 74 mm H x 20 mm D
Degree of Protection IP20 Mounting Type Panel, DIN Rail, Feet Mount
For Use With Carlo Gavazzi DEA71 and DEB71 Earth Leakage Monitoring Relays Standards IEC44-1, IEC185, cUL Listed, CE L.V. Directive EN60947-5-1, EMC Directive EN 60947-2 Annex M, EN60947-8
Application For Detecting Current Leaks, Potentially Hazardous, on Electric Loads

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok