Abbotsford
dasrs1260ko

LIGHTHEADED LIGHTING RS12-60KO 60W 120V UL Class 2 T Series Transformer

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:RS12-60KO

Description

PRODUCT FEATURES:- UL Class 2 recognized- 3oz. (86g)- 50°C maximum ambient temperature- 90°C maximum case temperature- 120V, 50/60Hz input @ 0.5A- 11.75Vac, 40kHz output @ 5A- 60W maximum load- 10W minimum load without dimming- 20W minimum load with dimming- 0.95 power factor- Waterproofing potting- Electronic internal resettable protection, patented auto heat regulation that also automically acts as over load protection, auto-reset thermal cut-ff @ 125°C

Specifications

Brand Name Lighthead Lighting Item Name Electronic Transformer
Type Low Voltage Knockout Primary Voltage 120 V
Secondary Voltage 11.75 VAC Frequency Rating 50/60 Hz
Power Factor 0.95 Material Metal Enclosure
Series/Model T Amperage Rating 0.5 A Input, 5 A Output
Power Rating 60 W Insulation Class 2
Color Black Dimensions 1-1/2 in W x 6-1/2 in D x 1-3/8 in H
Temperature Rating 50 °C Standards cURus, cETLus Listed

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok