WEIDMULLER 2730780000 VPU AC II US 3 R 600/35 Surge Voltage Arrester
Description
Surge voltage arrester, Low voltage, Surge protection, with remote contact, TN-C.
Specifications
Brand Name | W Interconnections | Item Name | Surge Voltage Arrester with Remote Contact TN-C |
Type | Low Voltage | Nominal Voltage | 600 V |
MCOV Voltage (Maximum Continuous Operating Voltage) | 750 V | Series/Model | VPU AC II Series |
Frequency Rating | 50/60 Hz | Color/Finish | Black, Orange |
Dimensions | 2.126 in W x 2.677 in D x 4.528 in H | Mounting Type | DIN-Rail |
Enclosure Type | IP20 | Temperature Rating | -40 to 85 °C |
Environmental Conditions | 5 - 95% | Weight | 160 g |
Standards | RoHS Compliant, VDE Approved, cULus Listed, IEC/EN 61643-11, UL File No.14494, NFPA 79, UL 94 Flammability Rating V-0 |
Packages
1 - UNIT - 1 |