Abbotsford
cwdpjs264w

COOPER INDUSTRIES PJS264W 4-Gang Mid-Size Screwless Polycarbonate Wallplate, White

Price $13.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS264W

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Wallplate Length .08 in
Material Polycarbonate Color White
Thickness 0.080 in UPC 032664751011

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok