Abbotsford
pastpj263w

PASS & SEYMOUR TPJ263W 3-Gang Trademaster® Decorator Opening Jumbo Wall Plate, White

Price $13.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPJ263W

Description

FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Decora Wallplate Type Jumbo
Number of Gangs 3 Length 6 in
Material Nylon Color White
Orientation Vertical Width 6.75 in
Thickness 1/2 in Finish Gloss
Mounting Screw Mount Standards UL 514 Listed
Application Residential, Commercial UPC 785007025682

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok