Abbotsford
mil261520

MILWAUKEE TOOL 2615-20 M18™ Cordless Right Angle Drill (Tool Only)

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2615-20
Documents Documents

Description

The most compact 18-volt right angle drill driver on the market. With a total profile length of just 3-3/4”, the M18™ Cordless Lithium-Ion Right Angle Drill is a compact, powerful solution for drilling and driving in tight spaces. It features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The REDLITHIUM™ Compact Battery Pack or XC Extended Battery Pack (sold separately) deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Cordless Right Angle Drill Type Variable Speed
Chuck Size 3/8 in Chuck Type Keyless, Metal Ratcheting
Torque Rating 125 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1500 r/min
Handle Type Palm Grip Color Red
Dimensions 11 in L UPC 045242242221

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok