Abbotsford
klnvdv026812

KLEIN TOOLS VDV026-812 LAN Installation and Tester Starter Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV026-812

Description

PRODUCT FEATURES:- Includes the tools needed to prepare, connect and test modular cables - Durable nylon tool pouch designed specifically for modular plug installation tools - Includes Cat. No. VDV226-011 Ratcheting Modular Crimper - Includes VDV526-052 Lan Scout Jr. Tester - Includes 2100-8 Free Fall Snips - Two additional pockets hold a screwdriver and common AA battery flashlight - Pouch includes a closeable pocket that will hold up to 25 RJ45 plugs - Tunnel-loop accommodates up to 2-Inch (51 mm) belt

Specifications

Brand Name Klein Tools Item Name LAN Installation and Tester Starter Kit
Type Modular Number of Pieces 5
Includes 2100-8 Stainless Steel Scissors, VDV226-011 Ratcheting Modular Cutter/Crimper/Stripper, VDV526-052 LAN Scout Jr Tester, 98554 Marker and 5-Pocket Nylon Pouch Standards CE
Application Pouch includes a closeable pocket that will hold up to 25 RJ45 plugs. UPC 092644581021

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok