Abbotsford
buryghc2c2

HUBBELL #6 Sol.-2 Str. 1/4 inch Rod & Burndy Type YGHC-C Hytap Copper Compression C Connector

Price $14.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC2C2

Description

Copper Compression C Connector, 6 AWG(Sol) - 2 AWG(Str), 1/4" Rod(Run) & 6 AWG(Sol) - 2 AWG(Str) (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 6-2 AWG Tap Conductor Size 6-2 AWG
Material Copper Finish Untreated
Length 3/4 in Width 0.56 in
Height 1.16 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221013

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok