ABB MD1210F-2 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Yellow
Description
COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 3/8 inch strip length.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Motor Pigtail Female Disconnect | Type | Motor Lead Female Disconnect |
Conductor Size | 12 - 10 AWG | Contact Material | Copper |
Color | Yellow | Finish | Tin Plated |
Barrel Size | #2 | Standards | UL E9809 |
UPC | 786210789736 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 4704 - UNIT = 47040 |