Abbotsford
burayp250

HUBBELL 2.63 inch 250 kcmil Burndy Type AYP Hyplug Aluminum Compression Pin Adapter

Price $80.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYP250
Documents Documents

Description

Aluminum Compression Pin Adapter, 250 kcmil, 0.47" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated
Conductor Size 250 kcmil Conductor Type Stranded Aluminum and Copper
Pin Diameter 0.47 in Insulation Type EPDM Rubber
Voltage Rating 600 - 35000 V Material Aluminum
Series AYPO Color Code Brown
Connection Type INLINE PIN Finish Tin-Plated,Tin-Plated
Temperature Rating 90 °C Overall Length 2.63 in
Color Electro-Tin Plated For Use With Aluminum and Copper Conductors
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810737668

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok