×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burayp350

HUBBELL 2.75 inch 350 kcmil Burndy Type AYP Hyplug Aluminum Compression Pin Adapter

Price $94.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYP350

Description

Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated
Conductor Size 350 kcmil Conductor Type Stranded Aluminum and Copper
Insulation Type EPDM Rubber Pin Length 1.34 in
Voltage Rating 600 - 35000 V Material Aluminum
Series AYP Color Code Brown
Connection Type INLINE PIN Finish Tin-Plated,Tin-Plated
Temperature Rating 90 °C Overall Length 2-3/4 in
Color Electro-Tin Plated For Use With Aluminum and Copper Conductors
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810737705

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok