×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buraypo350

HUBBELL 3.08 inch 350 kcmil Burndy Type AYPO Hyplug Aluminum Compression Pin Adapter

Price $93.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYPO350

Description

Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated, Offset
Conductor Size 350 kcmil Conductor Type Stranded Aluminum and Copper
Insulation Type Rubber Pin Length 1.34 in
Voltage Rating 600 - 35000 V Material Aluminum
Series AYPO Color Code Brown
Connection Type OFFSET PIN Finish Tin-Plated,Tin-Plated
Temperature Rating 90 °C Overall Length 38 in
Color Electro-Tin Plated For Use With Aluminum and Copper Conductors
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810738443

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok