Abbotsford
mar739p

ABB 739P Marrette® Type II® Winged Wire Connectors (50/Pack)

Price $0.8459 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:739P

Description

The Marrette wire connector, Type II, tough durable polypropylene, winged is design engineered for additional twisting power to meet the high quality expectations of the electrical professional.

Specifications

Brand Name ABB Sub Brand Marrette®, Type II®
Type Wire Connector, Type II Winged Material Polypropylene
Color Blue Standards UL E9809
Application For copper conductor only UPC 067396008195

Packages

50 - UNIT = (50) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok