Abbotsford
cab24/4ps5ft4ewht

305mtr 24/4PR Category 5e FT4 UTP, White

Price $0.7106 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2W

Description

Category 5E 350 MHz non-plenum cable, white. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.

Specifications

Brand Name Remee Products Item Name Category 5e Cable
Type Riser, Enhanced Wire Gauge Size 24 AWG
Length 1000 ft Jacket Color White
Number of Conductors 4 Pair Frequency Rating 350 MHz

Packages

305 - UNIT - 305 3660 - LAYER - 3660 SKID - SKID - 10980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok