×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
prilt530935

PRIME WIRE & CABLE 20Amp 125V 2500W 100 ft Prime All Weather Extension Cords Triple-Tap w/ Primelight Indicator Light, Blue/Orange

Price $292.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT530935

Description

Cold weather arctic blue all weather extension cord. Blue/orange colour with Primelight® indicator light and Primelok® locking connector. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range - 58F to + 221 F.

Specifications

Brand Name Prime Wire & Cable Sub Brand Arctic Blue™
Item Name Extension Cord Type Type SJEOW, All-Weather, Locking
Color Blue, Orange Wire Gauge Size 10 AWG
Number of Conductors 3 Voltage Rating 125 V
Number of Outlets 1 Length 100 ft
Wattage 1875 W Amperage Rating 15 A
Resistance Oil, Water Temperature Rating -58 to 221 °F
Standards cETLus Listed Application Outdoor Applications

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok