Abbotsford
cab14/3sjoow304

GENERAL CABLE SJOOW 3C14 305M 305m 600V 14/3C General Cable Cabtyre SJOOW Cable

Price $3.7558 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:20401110

Description

Carolprene® Jacketed Type SJOOW 90 Deg C, 300 Volt, UL/CSA Portable Cord. 18 through 10 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Portable tools and equipment. Portable appliances. Small motors and associated machinery. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok