Abbotsford
cab16/4soowvutron376

76mtr 16/4C 600V Cabtyre SOOW Vutron3 Cable

Price $6.8068 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:SOOW 4C16 VUTRON3 76M

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Wire Gauge Size 16 AWG Number of Conductors 4
Voltage Rating 600 V Length 76 m
Temperature Rating 105 °C

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok