Abbotsford
cab18/2soow76

GENERAL CABLE SOOW 2C18 76M 18/2C 600V 76m General Cable Cabtyre SOOW

Price $2.1094 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:SOOW 2C18 76M

Description

SOOW 600 V 16 AWG Cord with 2 conductors. For food/beverage manufacturing, marine manufacturing, manufactured structures, severe environments OEM/MRO applications, dockside power, machine and power tools, motor lead, portable machinery, cranes and submersible pumps applications.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Wire Gauge Size 18 AWG Number of Conductors 2
Voltage Rating 600 V Length 76 m
Temperature Rating 90 °C

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok