Abbotsford
cab2/5soow305

2/5C 600V Cabtyre SOOW Cable

Price $89.0867 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:CAB2/5SOOW305

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Cabtyre Wire Gauge Size 2 AWG
Number of Conductors 5 Voltage Rating 600 V
Length 305 m Temperature Rating 90 °C

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok