Abbotsford
pang1x4lg6

PANDUIT 6 ft x 1 inch x 4 inch Panduct Type G Wide Slot Wiring Duct, Light Gray

Price $9.2300 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:G1X4LG6

Description

Panduct type G wide slot wiring duct, 1" W x 4" H, 6' length, PVC, light gray.FEATURES:Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.

Specifications

Brand Name Panduit Sub Brand Panduct®
Item Name Wiring Duct Type Base Lead-Free Wide Slot
Width 4.1 in Depth 1-1/4 in
Length 6 ft Slot Type Slotted
Slot Size 7.9 mm Material PVC
Color Gray Mounting Type Standard
Standards RoHS Compliant, Buy American Act Compliant Application Indoor
UPC 074983545773

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok