Abbotsford
abbaf09400012

ABB AF09-40-00-12 48-130VAC/VDC 50/60HZ-DC 4-Pole AF09 Series Contactor

Price $131.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF09-40-00-12

Description

AF09 4-pole contactors are used for controlling power circuits up to 690 V AC and 440 V DC. They are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...). AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 4 N.O. main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 48 - 130 VAC/VDC
Contact Configuration 4 NO Main Number of Poles 4
Terminal Connection Screw Dimensions 45 mm W x 77 mm H x 86 mm D
Mounting Type Front and Side Series/Model AF09
Voltage Rating 690 VAC, 440 VDC Amperage Rating 25 A
Frequency Rating 50/60 Hz HP Rating 7.5 hp at 500 - 600 V
Conductor Size 10 AWG Degree of Protection IP20
NEMA Rating NEMA 0 Temperature Rating -25 to 60 °C
Environmental Conditions -60 to 80 °C Storage Temperature, 3000 m Altitude Standards C/US UL 508 Listed, CSA C22.2 No.14, RINA, CB, GOST, CE Certified, IEC 60947-1/60947-4-1 and EN 60947-1/60947-4-1 Approved, RoHS Compliant
Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 804325538947

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok