Abbotsford
abbaf12z301021

ABB AF12Z-30-10-21 28Amp 3-Pole 24-60VAC 20-60VDC 1NO AF12Z Series Non-Reversing Across The Line Contactor

Price $223.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF12Z-30-10-21

Description

AF12Z contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF..Z contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. AF..Z contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF..Z contactors allow direct control by PLC-output = 24 V DC 500 mA and obtain a reduced holding coil consumption. AF..Z contactors withstand short voltage dips and voltage sags (SEMI F47-0706 compliance) between 24...250 V 50/60 Hz AF..Z contactors have built-in surge protection and do not require additional surge suppressors The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks. (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 24 - 60 VAC/20 - 60 VDC
Contact Configuration 3 NO Main, 1 NO Auxiliary Number of Poles 3
Terminal Connection Screw Dimensions 45 mm W x 77 mm H x 86 mm D
Mounting Type Front and Side Series/Model AF12Z
Voltage Rating 690 VAC, 220 VDC Amperage Rating 28 A
Frequency Rating 50/60 Hz HP Rating 10 hp at 500 - 600 V
Conductor Size 10 AWG NEMA Rating NEMA 0
Temperature Rating -25 to 60 °C Environmental Conditions -60 to 80 °C Storage Temperature, 3000 m Altitude
Standards CB, CCC, CE, DNV, EAC, RINA Certified, RoHS Compliant, cUL Listed, Annex L of IEC 60947-5-1, Annexure F of IEC 60947-4-1 Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
UPC 804325538473

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok